Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR
Mfr # 9693S
Zoro # G3885351
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9693S
- Zoro # G3885351
- UPC # 30451439693195
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8-3/4" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes White (LCL-12114-W)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- PORTWEST Economy Mesh Break-Away Vest, XL (US384)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- Mcr Safety Gloves & Hand Protection