Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # 9693XXL
Zoro # G3312955
original price:
$5.99
5% off
new price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9693XXL
- Zoro # G3312955
- UPC # 30451430175157
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- CONDOR Leather Gloves, Safety Cuff, L, PR (5JH02)
- PYRAMEX Leather Driver, XL, PR (GL3007CKBXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (9672DTXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- MCR SAFETY Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, X-Large, 1-Pair, 9366XL (9366XL)
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- Mcr Safety Cut-Resistant Gloves