Shop All Leather Palm Gloves
Mcr Safety
Cut-Resist Leather Glove, L/9, PK12
Mfr # 1746L
Zoro # G3824710
product price: $509.99
/pk 12, $42.50/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Straight
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1746L
- Zoro # G3824710
- UPC # 30045143644422
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Stitching Material Kevlar(R), Insulated No, Sold As Pack of 12 Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Straight, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- MCR SAFETY Gloves, Multi-Task, Bk, Unlined, XL, PR (MB100XL)
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- MCR SAFETY Leather Palm Sewn W Kevlar Small, PK12 (16010S)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- Mcr Safety Leather Palm Gloves