Shop All Cut-Resistant Gloves
Mcr Safety
Cut Gloves, XL, Green/Blk, APG, PR
Mfr # 9672APGXL
Zoro # G3106017
product price: $6.35
/pr
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size Xl
- Glove Coating Coverage Palm
- Color Black, Green
- Glove Coating Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9672APGXL
- Zoro # G3106017
- UPC # 045143138159
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | Xl |
Glove Length | 13.75 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAX Heatmax TT240 Hot Hands Toe Warmers - Pack of 40 (TT240)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- MCR SAFETY Cut-Resistant Glove, PR (92721XS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, M, PK12 (9507MMH)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (96871M)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size 2XL (GL601X2)
- Mcr Safety Gloves & Hand Protection