Shop All Cut-Resistant Gloves
Mcr Safety
Cut Gloves, S, Red/Salt and Pepper, PR
Mfr # 9683CSS
Zoro # G3312946
product price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A3
- Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9683CSS
- Zoro # G3312946
- UPC # 30451439683509
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8.75 in |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Strait-Line 1000 ft. L X 3 in. W PVC Caution Barricade Tape Yellow (66231)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (90780XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK (9363S)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- MCR SAFETY Gloves, L, PR (92745PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- Mcr Safety Gloves & Hand Protection