Shop All Cut-Resistant Gloves
Mcr Safety
Cut Gloves, L, Yellow/Green, Kevlar(R), PR
Mfr # FTKV350L
Zoro # G3313935
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FTKV350L
- Zoro # G3313935
- UPC # 045143137725
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-09)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- OMNI-VIEW 18 in. Dia. 3/4 Dome For Outside Corner (ONV-270-18)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (9686S)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136HPL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9677XL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-751)
- Mcr Safety Gloves & Hand Protection