Shop All Cut-Resistant Sleeves
Mcr Safety
Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size
Mfr # 9318D7
Zoro # G803514244
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Dyneema(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9318D7
- Zoro # G803514244
- UPC # 045143931866
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series CutPro 9318D, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 3A22XX, ANSI/ISEA Cut Load 659, ANSI/ISEA Abrasion Cycles 2,901, ANSI/ISEA Abrasion Level 3, Anti-Static No, Latex-Free No, FDA Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- BRADY All Purpose Dispenser, Arcylic, Clear (MPPE)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15B/10XL)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- Mcr Safety Abrasion & Cut Resistant Clothing