Shop All Leather Palm Gloves
Mcr Safety
Cow Leather Gloves W/Cotton Back L, PK12
Mfr # 16025L
Zoro # G0484885
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray and Green Palm, Natural Back
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 16025L
- Zoro # G0484885
- UPC # 30451431625361
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Stitching Material Kevlar(R), Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- CONDOR Leather Palm Gloves, Sz S, Black/Brown, PR (488C84)
- Mcr Safety Gloves & Hand Protection