Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Coverall, Navy Blue, Regular, 4 XL
Mfr # CCMNX4
Zoro # G901968741
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
- Maximum Chest Size 59 in
- Number of Outside Pockets 7
- Minimum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CCMNX4
- Zoro # G901968741
- UPC # 45143643813
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 59 in |
Minimum Waist Size | 46 in |
Minimum Chest Size | 56 in |
Maximum Waist Size | 48 in |
Size - Numeric | 0.967741935 |
Size - Body Type | Regular |
Size | X4 |
Size (Max. Waist x Max. Chest) | X4 ( 48 in x 59 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap Closure, Zipper Closure, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 59 in, Maximum Waist Size 48 in, Minimum Chest Size 56 in, Minimum Waist Size 46 in, Number of Inside Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92753M)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- VIKING Viking FR PU Pant (6050FRP-L)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls