Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Coverall, Navy Blue, Regular, 3 XL
Mfr # CCMNX3
Zoro # G301977176
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 44 in
- ATPV Rating 8.7 cal/sq cm
- Minimum Chest Size 52 in
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Number of Outside Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CCMNX3
- Zoro # G301977176
- UPC # 45143643806
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 44 in |
Minimum Chest Size | 52 in |
Size | X3 |
Size - Numeric | 0.965517241 |
Maximum Chest Size | 55 in |
Size - Body Type | Regular |
Minimum Waist Size | 42 in |
Size (Max. Waist x Max. Chest) | X3 ( 44 in x 55 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap Closure, Zipper Closure, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 55 in, Maximum Waist Size 44 in, Minimum Chest Size 52 in, Minimum Waist Size 42 in, Number of Inside Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls