Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Coverall, Navy Blue, Regular, 2 XL
Mfr # CCMNX2
Zoro # G401977137
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 38 in
- Size - Numeric 0.962962962
- ANSI Class Not Rated
- Closure Type Snap Closure, Zipper Closure
- Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CCMNX2
- Zoro # G401977137
- UPC # 45143643790
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 38 in |
Size - Numeric | 0.962962962 |
Maximum Waist Size | 40 in |
Maximum Chest Size | 51 in |
Size | X2 |
Minimum Chest Size | 48 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | X2 ( 40 in x 51 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap Closure, Zipper Closure, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 51 in, Maximum Waist Size 40 in, Minimum Chest Size 48 in, Minimum Waist Size 38 in, Number of Inside Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18 (T1-1092-EG_12x18)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls