Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Coverall, 5XL, Red, Flame-Retardant 100% Treated Cotton, Zipper
Mfr # SBC201464T
Zoro # G1494478
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 64 in to 66 in
- Closure Type Zipper
- Number of Pockets 6
- Sleeve Length 39 1/4 in
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201464T
- Zoro # G1494478
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 64 in to 66 in |
Fits Waist Size | 64 in |
Sleeve Length | 39 1/4 in |
Size | 5XL |
Minimum Waist Size | 50 in |
Maximum Chest Size | 64 in |
Tag Size | 52 x 32 |
Minimum Chest Size | 66 in |
Size - Body Type | Tall |
Maximum Waist Size | 52 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 64 in, Maximum Waist Size 52 in, Minimum Chest Size 66 in, Minimum Waist Size 50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- Mcr Safety Workwear and Protective Clothing