Shop All General Purpose Gloves
Mcr Safety
Cotton/Polyester PVC Dots, XL, PK12
Mfr # 9660XLM
Zoro # G3303085
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Straight
- Glove Coating Coverage Full
- Glove Style Knit
- Fabric Weight Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9660XLM
- Zoro # G3303085
- UPC # 30451439660807
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 9 1/2 in |
Details
Item | Knit Gloves |
Color | White |
Thumb Style | Straight |
Glove Coating Coverage | Full |
Glove Style | Knit |
Fabric Weight | Regular |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Finger Style | Full Finger |
Glove Coating Material | PVC |
Glove Coating Finish | Dotted |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Cover | Full |
Silicone-Free | No |
Palm Coating Material | PVC |
Glove Materials | Cotton Polyester Blend |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Gaiters (US389)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- MCR SAFETY Regular Weight Poly Cotton Natura, S, PK12 (9638S)
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- Mcr Safety Gloves & Hand Protection