Shop All General Purpose Gloves
This Product is Discontinued
Mcr Safety
Cotton Reversible Knit Wrist Men, PK12 (Discontinued)
Mfr # 8100R
Zoro # G3255135
This Product is Discontinued
Key Features
- Glove Size L
- Color White
- Glove Coating Material Uncoated
- Glove Coating Finish None
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8100R
- Zoro # G3255135
- UPC # 30451438100557
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | White |
Glove Coating Material | Uncoated |
Glove Coating Finish | None |
Glove Coating Coverage | Uncoated |
Glove Style | Canvas |
Finger Style | Full Finger |
Application | Carpentry, Construction, Landscaping, Oil and Gas Industry |
Fabric Weight | 8 oz |
Thumb Style | Straight |
Glove Cut | Clute |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.