Shop All Inspection Gloves
Mcr Safety
Cotton Inspectors Gloves, White, Large, 12PK
Mfr # 8614C
Zoro # G808597501
product price: $9.49
/pk 12, $0.79/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Length 14
- Design Reversible
- Glove Coating Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8614C
- Zoro # G808597501
- UPC # 30451438614917
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 14 |
Details
Item | Unhemmed |
Color | White |
Design | Reversible |
Glove Coating Material | Cotton |
Description
When you need the job to stay clean and spotless our Lisle Inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8614C features 100% cotton material, is reversible and unhemmed. 14 Inch Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strobe Tube Light with Oval Base (CSCTO15NA1020G)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- MCR SAFETY Reversible Inspection Gloves, M, PK12 (8700M)
- MCR SAFETY Lint Free Nylon Fourchettes Heav, L, PK12 (8760L)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- Mcr Safety Inspection Gloves