Shop All Inspection Gloves
Mcr Safety
Cotton Inspector Gloves, Large, White, 12PK
Mfr # 8600
Zoro # G408595778
product price: $4.29
/pk 12, $0.36/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Length 8/1/2002
- Design Reversible
- Glove Coating Material Polyester/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8600
- Zoro # G408595778
- UPC # 30451430860091
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 8/1/2002 |
Details
Item | Unhemmed |
Color | White |
Design | Reversible |
Glove Coating Material | Polyester/Cotton |
Description
When you need the job to stay clean and spotless our Lisle Inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8600 features 65% polyester and 35% cotton and is reversible and unhemmed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- MCR SAFETY Lint Free Nylon Fourchettes Heav, L, PK12 (8760L)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- MCR SAFETY Cotton Inspector Gloves, Memphis Glove 8610, 12-Pair (8610)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- Mcr Safety Gloves & Hand Protection