Shop All General Purpose Gloves
Mcr Safety
Cotton Clute Medium Weight Gauntl, PK12
Mfr # 8200G
Zoro # G1207720
product price: $18.69
/pk 12, $1.56/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Natural
- Thumb Style Straight
- Glove Style Clute
- Features Standard Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8200G
- Zoro # G1207720
- UPC # 30451438200615
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Natural |
Thumb Style | Straight |
Glove Style | Clute |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Maintenance Log, Pk1000 (1HAC2)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- MCR SAFETY 13 Gauge Powder Pink 2 Sided Pvc, M, PK12 (9614PM)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- MCR SAFETY Regular Weight Cotton Poly White, M, PK12 (9600M)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- Mcr Safety General Purpose Gloves