Shop All General Purpose Gloves
Mcr Safety
Cotton Clute Knit Wrist Wei, L, PK12
Mfr # 8300C
Zoro # G1206810
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Material Canvas
- Color Beige
- Glove Materials Canvas
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8300C
- Zoro # G1206810
- UPC # 30451438300919
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 10 1/2 in |
Glove Length | 10 1/2 in |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ZING ZING Red Group Lock Box, (7299R-UN)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- MCR SAFETY Insulated HPT Coated Glove, PK12 (N9690FCS)
- MCR SAFETY Gloves, Reg Cotton/Polyester White 7 Gauge, M, 12PK (9500M)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- MCR SAFETY Cotton Clute Medium Weight Gauntl, PK12 (8200G)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- Mcr Safety Gloves & Hand Protection