Shop All General Purpose Gloves
Mcr Safety
Cotton Clute Band Top Wing Thumb, PK12
Mfr # 8100B
Zoro # G1207459
product price: $11.45
/pk 12, $0.95/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Natural
- Glove Style Clute
- Thumb Style Wing
- Features Standard Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8100B
- Zoro # G1207459
- UPC # 30451438100175
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Natural |
Glove Style | Clute |
Thumb Style | Wing |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- MCR SAFETY Double Palm Nap In 2 1 2 Band Top, PK12 (9018CB)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9508SM)
- MCR SAFETY Gloves, Hvy Wgt Cot/Poly Gray Medium, 12PK (9507M)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- BOSS C5430L FLOCK LINED LATEX GLOVE 12 LG (4708L)
- Mcr Safety General Purpose Gloves