Shop All Rain Overalls
Mcr Safety
Concord .35Mm Neoprene Nylon Bib Over, XL
Mfr # 800BFXL
Zoro # G0628260
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size Xl
- Material Neoprene/Nylon
- Inseam 32"
- Features Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 800BFXL
- Zoro # G0628260
- UPC # 45143800148
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | Xl |
Length | 49" |
Fits Waist Size | 50" |
Details
Item | Concord .35Mm Neoprene Nylon Bib Over,XL |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 32" |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
Gender | Men's |
High-Visibility | No |
Description
Concord .35Mm Neoprene Nylon Bib Over,XL, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Security Alert 24 Hr Video Monitor Sign, M976R (M976R)
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- Mcr Safety Rain Overalls