Shop All Rain Overalls
Mcr Safety
Concord .35Mm Neoprene Nylon Bib Over, M
Mfr # 800BFM
Zoro # G0628279
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Material Neoprene/Nylon
- Inseam 30"
- Features Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 800BFM
- Zoro # G0628279
- UPC # 45143800124
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 46" |
Length | 49" |
Details
Item | Concord .35Mm Neoprene Nylon Bib Over,M |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 30" |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
High-Visibility | No |
Description
Concord .35Mm Neoprene Nylon Bib Over,M, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-5X)
- ACCUFORM Haz Waste Label, Used Batteries, 4x4 in, Paper, 100/PK (MHZW32PSC)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- Mcr Safety Rain Gear