Shop All Rain Jackets
Mcr Safety
Concord .35Mm Neoprene Nylon 49 Coat, L
Mfr # 800CNL
Zoro # G1199497
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Neoprene/Nylon
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 800CNL
- Zoro # G1199497
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 49" |
Details
Item | Concord 0.35mm Neoprene Nylon 49 Coat,L |
Color | Yellow |
Material | Neoprene/Nylon |
Gender | Unisex |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
Thickness | 0.35 mm |
Description
Concord 0.35mm Neoprene Nylon 49 Coat,L, Size L, Gender Unisex, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- PORTWEST Classic Rain Jacket, XL (US440)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- MCR SAFETY Rain Jacket, Bound Seam, 3XL, Blue, Unisex (563JHX3)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 4XL (200CX4)
- Mcr Safety Workwear and Protective Clothing