Shop All Rain Overalls
Mcr Safety
Commodore PVC Non Wvn Poly Nylon Bib, 2XL
Mfr # 600BPX2
Zoro # G1208405
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 2XL
- Material PVC/Non Woven Polyester/Nylon
- Inseam 33"
- Features Stays Soft in Cold Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 600BPX2
- Zoro # G1208405
- UPC # 45143600656
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Commodore Pvc Non Wvn Poly Nylon Bib,2XL |
Color | Yellow |
Material | PVC/Non Woven Polyester/Nylon |
Inseam | 33" |
Features | Stays Soft in Cold Temperature |
Gender | Men's |
High-Visibility | No |
Description
Commodore Pvc Non Wvn Poly Nylon Bib,2XL, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- KINCO Lined Pigskin Leather Glove, Pigskin, L, PR (1927-L)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- Mcr Safety Workwear and Protective Clothing