Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Gloves, Thermastat Lining, Universal, 12PK
Mfr # 9622
Zoro # G0622268
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Blue
- Lining Thermastat
- Cuff Style Knit Wrist
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9622
- Zoro # G0622268
- Country of Origin Mexico
- Category Cold Weather Gloves
Dimensions
Size | Universal |
Details
Item | Cold Protection Gloves |
Color | Blue |
Lining | Thermastat |
Cuff Style | Knit Wrist |
Insulated | Yes |
ANSI/ISEA Abrasion Level | Not Rated |
Features | Hemmed |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, 2XL (926XXL)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- Mcr Safety Cold Weather Gloves