Shop All Leather Palm Gloves
Mcr Safety
Cold Protection Gloves, Thermal Lining, XL, 12PK
Mfr # 1970XL
Zoro # G0662116
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material ThermoSock(R)
- Glove Materials Pigskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1970XL
- Zoro # G0662116
- UPC # 30451431634271
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- Mcr Safety Leather Palm Gloves