Shop All Leather Palm Gloves
Mcr Safety
Cold Protection Gloves, Pile Lining, L, 12PK
Mfr # 1450L
Zoro # G1200179
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray / Blue
- Thumb Style Wing
- Glove Liner Material Foam
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1450L
- Zoro # G1200179
- UPC # 30451431450345
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Foam, Cuff Style Safety, Glove Liner Material Foam, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP122VS (MCSP122VS)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- MCR SAFETY Shoulder Leather Palm Plasticize, PK12 (1270B)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- Mcr Safety Leather Palm Gloves