Shop All Leather Palm Gloves
Mcr Safety
Cold Protection Gloves, Fleece Lining, XL, 12PK
Mfr # 1734XL
Zoro # G0662411
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue,Red,White
- Thumb Style Straight
- Glove Materials Cotton Canvas
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1734XL
- Zoro # G0662411
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Leather Work Gloves |
Color | Blue,Red,White |
Thumb Style | Straight |
Glove Materials | Cotton Canvas |
Cuff Style | Safety |
Glove Cut | Gunn |
Glove Leather Grade | A |
Stitching Material | Kevlar(R) |
Leather Palm Process | Split |
Application | Automotiv Assembly, Utilities, Farming, Iron Work, Mining, Pipe fitting, Stamping, Steel Work |
Standards | EN 388 CE |
Palm Material | Cowhide |
Lining Material | Fleece Palm |
Includes | 3/4 (over the Knuckle) Leather Back |
Minimum Temperature | Not Rated |
Stitching Type | High Strength |
Glove Hand Style | Left and Right |
Palm Style | Split |
Pairs Per Package | 12 |
Description
Leather Gloves, Stitching Material Kevlar(R), Standards EN 388 CE, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 100)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- MCR SAFETY Leather Palm UnLine Knit Wrist, PK12 (1030)
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- Mcr Safety Leather Palm Gloves