Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Drivers Gloves, Thermal Lining, L, 12PK
Mfr # 3280L
Zoro # G0662308
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Grain Cowhide Leather
- Lining Thermal
- Minimum Temperature Not Rated
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3280L
- Zoro # G0662308
- UPC # 30451433280315
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Drivers Gloves |
Color | Beige |
Palm Material | Grain Cowhide Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Leather |
Cut | Gunn |
Back Material | Grain Cowhide Leather |
Application | Carpentry, Cold Storage Applications, Farming, Landscaping |
Cuff | Slip-On |
Thumb Style | Keystone |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- MIGHTY LINE Clear Protective Overlay, 6inx10in, PK100 (LABELPROT)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, 2XL (926XXL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- Mcr Safety Gloves & Hand Protection