Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK
Mfr # 3280XXL
Zoro # G0662387
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Beige
- Palm Material Grain Cowhide Leather
- Lining Thermal
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3280XXL
- Zoro # G0662387
- UPC # 30451433280551
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Drivers Gloves |
Color | Beige |
Palm Material | Grain Cowhide Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Leather |
Cut | Gunn |
Cuff | Slip-On |
Back Material | Grain Cowhide Leather |
Thumb Style | Keystone |
Application | Carpentry, Cold Storage Applications, Farming, Landscaping |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- MSA SAFETY Solution, Replacement, Bitrex Fit-Test (697446)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M (9690M)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- MCR SAFETY Ninja Ice Gloves, Black, X-Large, Pair (N9690XL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- Mcr Safety Cold Weather Gloves