Shop All Anti-Vibration Gloves
Mcr Safety
Coated Gloves, XL, Blue/Blk/Gray, PR
Mfr # B100XL
Zoro # G3106279
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Gray
- Glove Coating Material PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 0
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # B100XL
- Zoro # G3106279
- UPC # 45143137862
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, Glove Coating Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- PRESCO Polka Dot Flagging Tape (PDGBK)
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- Mcr Safety Anti-Vibration Gloves