Shop All Cold Weather Gloves
Mcr Safety
Coated Gloves, XL, Black, PR
Mfr # N9690FCXL
Zoro # G3712791
original price:
$11.95
4% off
new price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Glove Coating Coverage Full
- Lining Acrylic Terry/Nylon
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9690FCXL
- Zoro # G3712791
- UPC # 30451439690811
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL |
Glove Length | 11 in |
Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- MCR SAFETY Coated Gloves, Black, L, PR (N9690FCL)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XXL)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- Mcr Safety Gloves & Hand Protection