Shop All Anti-Vibration Gloves
Mcr Safety
Coated Gloves, M, Blue/Blk/Gray, Unlined, PR
Mfr # B100M
Zoro # G3106297
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Gray
- Glove Coating Material PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 0
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # B100M
- Zoro # G3106297
- UPC # 45143137619
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, Glove Coating Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Mechanics Gloves, 3XL, Spandex, Black, PR (PD4906XXXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, L, PR (N2659HVLL)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- Mcr Safety Gloves & Hand Protection