Shop All Cold Weather Gloves
Mcr Safety
Coated Gloves, M, Black, PR
Mfr # N9695M
Zoro # G5415207
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Glove Size M
- Color Black/High-Visibility Orange
- Glove Coating Coverage 3/4
- Lining Acrylic Terry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9695M
- Zoro # G5415207
- UPC # 30451430024677
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9.75 in |
Length | 9-1/2" |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX2, Standards ANSI/ISEA 105:2016, EN388, Insulated Yes, Base Coating Material PVC, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Gray (10215836)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- MCR SAFETY Coated Gloves, Black, L, PR (N9690FCL)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- MCR SAFETY Coated Gloves, XL, Black, PR (N9690FCXL)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- KLEIN TOOLS Winter Thermal Gloves, L (60620)
- Mcr Safety Gloves & Hand Protection