Shop All Anti-Vibration Gloves
Mcr Safety
Coated Gloves, L, Blue/Blk/Gray, Unlined, PR
Mfr # B100L
Zoro # G3106288
original price:
$19.85
4% off
new price: $18.89
/pr
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Gray
- Glove Coating Material PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 0
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # B100L
- Zoro # G3106288
- UPC # 45143137855
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 10 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, Glove Coating Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- MCR SAFETY Chemical/Impact Resistant Gloves, L, PR (N2659HVLL)
- MCR SAFETY Mechanics Gloves, L, Spandex, Black, PR (PD4906L)
- MCR SAFETY Mechanics Gloves, 3XL, Spandex, Black, PR (PD4906XXXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MECHANIX WEAR LRG Mpact Glove D30 HI IMP BLKRED (MECMPT-52-010)
- Mcr Safety Anti-Vibration Gloves