Shop All Coated Gloves
Mcr Safety
Coated Gloves, Finished, Knit, XS/6, PR
Mfr # 9188SFBXS
Zoro # G908661737
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS (6)
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9188SFBXS
- Zoro # G908661737
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 9.5 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- MCR SAFETY Coated Gloves, Yellow, Interlock, PK12 (9890S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (96781L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- BOSS Nylon Pu Coated Palm Xl (3000X)
- Mcr Safety Coated Gloves