Shop All Coated Gloves
Mcr Safety
Coated Gloves, Finished, Knit, S/7, PR
Mfr # 9273SPUS
Zoro # G608661631
product price: $9.89
/pr
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9273SPUS
- Zoro # G608661631
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9.5 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-12)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- BRADY Tag, Polyethylene, White, 49/64" W (M7-12-109)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, Large, PK12, 12PK (N96790L)
- MCR SAFETY MCR Safety N9699M Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black (N9699M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (VP9683M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- Mcr Safety Gloves & Hand Protection