Shop All Coated Gloves
Mcr Safety
Coated Gloves, Finished, Knit, M/8, PR
Mfr # 92724M
Zoro # G108661568
original price:
$4.19
9% off
new price: $3.79
/pr
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92724M
- Zoro # G108661568
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 BUILDER SOFT TOE PR, WOMENS PR (A8675-8M)
- CESTUS Work Gloves , Deep II Gel #3045 PR 4XL (3045 4XL)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Yellow, M, 12PK (9850M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size L (9) (99-1-9611KD-9)
- Mcr Safety Gloves & Hand Protection