Shop All Coated Gloves
Mcr Safety
Coated Gloves, Finished, Knit, L/9, PR
Mfr # 92743LTL
Zoro # G708661746
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
- Glove Coating Finish Crinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92743LTL
- Zoro # G708661746
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Cross Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-1-24HA)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, Non-Reflective, Black Base (6FHC1)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- Mcr Safety Coated Gloves