Shop All Cold Weather Gloves
Mcr Safety
Coated Gloves, Black, M, PR
Mfr # N9690FCM
Zoro # G3688517
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Lining Acrylic Terry/Nylon
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9690FCM
- Zoro # G3688517
- UPC # 30451439690675
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9.75 in |
Length | 9 3/4 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- SUPER ANCHOR SAFETY 50ft. X-Line Pneumatic Lifeline w/Snaphook (4065-50)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- MCR SAFETY Coated Gloves, XL, Black, PR (N9690FCXL)
- MCR SAFETY Coated Gloves, Black, L, PR (N9690FCL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M (9690M)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- Mcr Safety Cold Weather Gloves