Shop All Coated Gloves
Mcr Safety
Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR
Mfr # VP96781S
Zoro # G8474938
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Gray/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # VP96781S
- Zoro # G8474938
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9.5 in |
Details
Item | Coated Gloves |
Color | Gray/Black |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Glove Coating Finish | Foam |
Thickness | 13 ga |
Standards | EN388 4121 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry/Light Oil |
Thumb Style | Wing |
Gauge | 13 |
Resists | Wet, Dry, Light Oil Grip, Abrasion |
Application | Agriculture, Carpentry, Mechanics, Warehousing, Bakeries |
Cuff | Knit Wrist |
Lining | Nylon |
Coating Material | Nitrile |
Insulated | No |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon |
Description
Coated Gloves, Standards EN388 4121, Insulated No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- Mcr Safety Gloves & Hand Protection