Shop All Rain Jackets
Mcr Safety
Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large
Mfr # 200CS
Zoro # G3979236
original price:
$10.99
6% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 48 in
- Fabric Weight 2.4 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 200CS
- Zoro # G3979236
- UPC # 45143200313
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 48 in |
Fits Chest Size | 34 in to 36 in |
Details
Item | Rain Coat with Detachable Hood |
Color | Yellow |
Material | PVC |
Fabric Weight | 2.4 oz |
Gender | Unisex |
Liner Material | Polyester |
Resists | water |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Seam Style | Heat Welded |
Thickness | 0.35 mm |
Includes | Drawstring Hood |
Closure Type | Snaps |
Features | Chemical Resistant |
Lining Material | Polyester |
Number of Pockets | 2 |
ANSI Class | Not Rated |
Description
Rain Coat with Detachable Hood, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Unisex, Material PVC, Length 48 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 10, PR (27-805)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- Mcr Safety Rain Jackets