Shop All Rainsuits
Mcr Safety
Classic Plus .35Mm PVC Poly Suit 3 P, L
Mfr # 2403L
Zoro # G3302601
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material PVC/Polyester
- Inseam 28-1/2"
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2403L
- Zoro # G3302601
- UPC # 45143240333
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Classic Plus .35Mm Pvc Poly Suit 3 P,L |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 28-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Description
Classic Plus .35Mm Pvc Poly Suit 3 P,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, M 10to11/W 12to13, Yllw/Gr/Blk, PR (MT)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 3XL (8402X3)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- Mcr Safety Rainsuits