Shop All Rain Jackets
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Fr, M
Mfr # FR267CM
Zoro # G1219955
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material PVC/Polyester
- Length 60"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FR267CM
- Zoro # G1219955
- UPC # 45143026722
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 60" |
Details
Item | Classic Plus 0.35mm Pvc Poly Coat Fr,M |
Color | Black |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Description
Classic Plus 0.35mm Pvc Poly Coat Fr,M, Size M, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md Grain Cow, Ps Drvrs Glv-Cd, PR (1421M)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O41)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O40)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- Mcr Safety Rain Jackets