Shop All Rain Jackets
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Fr, 4XL
Mfr # FR267CX4
Zoro # G1205045
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Black
- Material PVC/Polyester
- Length 60"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FR267CX4
- Zoro # G1205045
- UPC # 45143026777
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4Xl |
Length | 60" |
Details
Item | Classic Plus 0.35mm Pvc Poly Coat Fr,4XL |
Color | Black |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Description
Classic Plus 0.35mm Pvc Poly Coat Fr,4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- EYESAFE GUARDIAN Faucet-Mount Eyewash (G1100)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- Mcr Safety Rain Gear