Shop All Rain Jackets
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Cor, 5XL
Mfr # 240CX5
Zoro # G3271740
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 240CX5
- Zoro # G3271740
- UPC # 45143240180
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Length | 49" |
Rainwear Size | 5XL |
Details
Item | Classic Plus 0.35mm PVCPoly Coat Cor,5XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Detachable Hood with Drawstring; 0.35mm Thickness |
Description
Classic Plus 0.35mm PVCPoly Coat Cor,5XL, Size 5XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- NMC Empty Cylinder Ez Pull Tag (TAR151)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-XL (35001-31-1-GRN-XL)
- Mcr Safety Rain Gear