Shop All Rain Jackets
This Product is Discontinued
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Cor, 4XL (Discontinued)
Mfr # 241CX4
Zoro # G3271865
This Product is Discontinued
Key Features
- Size 4XL
- Color Orange
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 241CX4
- Zoro # G3271865
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 49" |
Details
Item | Classic Plus 0.35mm PVCPoly Coat Cor,4XL |
Color | Orange |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Description
Classic Plus 0.35mm PVCPoly Coat Cor,4XL, Size 4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.