Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Ye, 7XL
Mfr # 2003X7
Zoro # G3302960
original price:
$15.19
12% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 35 1/2 in
- Fits Waist Size 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2003X7
- Zoro # G3302960
- UPC # 45143200702
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 7XL |
Fits Waist Size | 62 in |
Jacket Length | 38 in |
Fits Chest Size | 71 in |
Details
Item | 3-Piece Rainsuit with Detachable Hood |
Color | Yellow |
Rainwear ANSI Class | Unrated |
Material | PVC |
Inseam | 35 1/2 in |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Seam Style | Welded |
Number of Pockets (Outside) | 2 |
Rainwear Cuff Style | Snap |
Gender | Unisex |
Thickness | 0.35 mil |
Liner Material | Polyester |
Rainwear Ankle Style | Snap |
Number of Pockets (Inside) | 0 |
Hood Included | Yes |
Hood Style | Detachable |
High-Visibility | No |
Includes Hood | Yes |
Closure Type | Snaps |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility No, Size 7XL, Jacket Length 38 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 35 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- 2W INTERNATIONAL Medium Weight Rain Suit, 4X-Large, Yellow (7025-SD 4XL)
- Mcr Safety Rainsuits