Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL
Mfr # 2003X4
Zoro # G3302647
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 32 1/2 in
- Fits Waist Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2003X4
- Zoro # G3302647
- UPC # 45143200771
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4XL |
Fits Waist Size | 56 in |
Jacket Length | 35 in |
Fits Chest Size | 65 in |
Details
Item | 3-Piece Rainsuit with Detachable Hood |
Color | Yellow |
Rainwear ANSI Class | Unrated |
Material | PVC |
Inseam | 32 1/2 in |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Number of Pockets (Inside) | 0 |
Gender | Unisex |
Hood Included | Yes |
Liner Material | Polyester |
Seam Style | Welded |
Rainwear Cuff Style | Snap |
Thickness | 0.35 mil |
Rainwear Ankle Style | Snap |
Number of Pockets (Outside) | 2 |
Hood Style | Detachable |
High-Visibility | No |
Includes Hood | Yes |
Application | Carpentry, Agriculture, Sanitation, Transportation, Landscaping, Construction |
Closure Type | Snaps |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility No, Size 4XL, Jacket Length 35 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 32 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- MCR SAFETY Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black, (N9699M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, XL (O703XL)
- VIKING Open Road 150D Suit - Black (2900BK-L)
- Mcr Safety Rainsuits