Shop All Rainsuits
This Product is Discontinued
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc No, L (Discontinued)
Mfr # 2003FL
Zoro # G3302446
This Product is Discontinued
Key Features
- Rainwear ANSI Class Unrated
- Thickness 0.35 mil
- Features Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
- Jacket Length 31 in
- Rainwear Ankle Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2003FL
- Zoro # G3302446
- UPC # 45143202331
- Country of Origin China
- Category Rainsuits
Dimensions
Jacket Length | 31 in |
Fits Waist Size | 48 in |
Size | L |
Fits Chest Size | 54 in |
Details
Rainwear ANSI Class | Unrated |
Thickness | 0.35 mil |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Rainwear Ankle Style | Snap |
Number of Pockets (Outside) | 2 |
Seam Style | Welded |
Color | Yellow |
Rainwear Cuff Style | Snap |
Item | 3-Piece Rainsuit with Detachable Hood |
Material | PVC |
Gender | Unisex |
Inseam | 28 1/2 in |
Hood Style | Detachable |
Number of Pockets (Inside) | 0 |
Liner Material | Polyester |
Hood Included | Yes |
High-Visibility | No |
Includes Hood | Yes |
Closure Type | Snaps |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility No, Size L, Jacket Length 31 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 28 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.