Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, XL
Mfr # FR2003XL
Zoro # G1206926
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size Xl
- Material PVC/Polyester
- Inseam 29-1/2"
- Fits Waist Size 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FR2003XL
- Zoro # G1206926
- UPC # 45143017959
- Country of Origin Multiple
- Category Rainsuits
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 29-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 7XL (2003X7)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- Mcr Safety Rainsuits